Shop All Jobber Length Drill Bits
Sowa High Performance Drills
1 Premium HSS Jobber Length Drill, 10PK
Mfr # 128130
Zoro # G910401192
product price: $61.49
/pk 10, $6.15/ea
Sold in multiples of 2 for $122.98
$122.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128130
- Zoro # G910401192
- UPC # 752273504036
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 1 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Coupler, 1/4"Body, 3/8 FNPT (A53616FZ)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #3 (C70136)
- BIG HORN Band Saw Replacement Tire for 14" Wheel, PK 2 (14338-2PK)
- MILWAUKEE TOOL 1-1/16 in. SAE Ratcheting Combination Wrench (45-96-9234)
- TENG TOOLS Drill Bits Fully Ground 3.3mm 10 Pcs (DBX033)
- MILWAUKEE TOOL 5/16 in. Thunderbolt Titanium Coated Drill Bit (ML48-89-2217)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/16 (C18630)
- CENTURY DRILL & TOOL 13/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26226)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #11 (C18064)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/8 (46008)
- DRILL AMERICA 13/64" HSS Left Hand Jobber Length Drill Bit (DWDLH13/64)
- Sowa High Performance Drills Drill Bits