Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
78 Dia x 34 Shank 5Flute Regular Length Fine Pitch TiAlN Coated Roughing HSCO Cobalt End Mill
Mfr # 104216
Zoro # G007183222
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104216
- Zoro # G007183222
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 78 Number of Flutes 5 Pitch Fine Length of Cut Inch 178 Shank Diameter Inch 34 Material Cobalt FinishCoating TiAlN Overall Length Inch 418 Center Cutting No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- HUDSON 3 Gal. Super Sprayer (90163)
- PROTO 1/4 in Drive Socket Set SAE 14 Pieces 1/8 in to 1/2 in , Chrome (J47114S)
- CTA MANUFACTURING VW Audi Strut Nut Socket (A444)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- OSG End Mill, Cobalt, 1/4, 4 FL, dbl Sq End, NC (5420300)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- Sowa High Performance Cutting Tools Cobalt End Mills