Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
78 Dia x 34 Shank 4Flute Regular Length 34 Shank HSCO Cobalt End Mill
Mfr # 103338
Zoro # G407183273
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103338
- Zoro # G407183273
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 78 Number of Flutes 4 Material Cobalt Length of Cut Inch 178 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting No Overall Length Inch 418 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Noncenter cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- DEWALT 4" 10 TPI T-Shank Fine Cut Smooth Finish Wood Cutting Jig Saw Blade (DW3760H)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2656)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/16x3/8x1/2x3-1/4 (C52172)
- OSG End Mill, Carbide, TiAlN, 1/4, 2 FL, Sq End (402-250011)
- HOLEX HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated (191590 4)
- OSG End Mill, Carbide, TiAlN, 1/2, 2 FL, Sq End (402-500011)
- Sowa High Performance Cutting Tools Cobalt End Mills