Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
764 Dia x 316 Shank 4Flute Regular Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103473
Zoro # G607182861
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103473
- Zoro # G607182861
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 764 Number of Flutes 4 Material Cobalt Length of Cut Inch 2164 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 214 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-611 Wrecking Bar, 48" (84-611)
- WRIGHT TOOL 1 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (8150)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- GEARWRENCH 10mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86610)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- OSG End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC (5220300)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- OSG End Mill, Cobalt, 1 1/2, 6 FL, SGL Sq End, CC (5416600)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- Sowa High Performance Cutting Tools Cobalt End Mills