Shop All Carbide End Mills
Sowa High Performance Cutting Tools
716DiaX716 Shank 0015 Radius Reg Lngth Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153410
Zoro # G007176811
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153410
- Zoro # G007176811
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 716 End Type Corner Radius Corner Radius Decimal Inch 0015 Number of Flutes 2 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 1 Shank Diameter Inch 716 Overall Length Inch 234 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Separator Wand, Magnetic (23082R)
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4290)
- MAKITA 18V LXT® 18 Gauge Straight Shear (XSJ01Z)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/4"Dia 1-1/2"Loc 4"Oal W/Altin (1030-ALTiN)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-020X)
- Sowa High Performance Cutting Tools Carbide End Mills