Shop All Drill Mills
Sowa High Performance Cutting Tools
716 Dia x 716 Shank 90Deg Carbide Drill Mill Blue Series
Mfr # 153200
Zoro # G407196228
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153200
- Zoro # G407196228
- Country of Origin United States
- Category Drill Mills
Description
Material Solid Carbide Mill Diameter Inch 716 Shank Diameter Inch 716 Length of Cut Inch 1 Point Angle 90 Number of Flutes 2 FinishCoating Bright DrillMills can be used for drilling, slotting, and profile milling 2 Flute 60Deg 90Deg included point angle Made from submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- TOOLPRO 316 in Piloted Down Spiral Cutout Bits 2Pack, 2PK (TP43218)
- LENOX Hole Saw, Bi-Metal, Dia 9/16 (300099L)
- HHIP 1/4 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0250)
- HHIP 5/16 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0312)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 (A-1618-DP)
- DAYTON Mill Drill Machine, 115V, 1720 rpm, Corded (55VC63)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- Sowa High Performance Cutting Tools End Mills