Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
716 Dia x 38 Shank 3Flute Regular Length 60 Deg, High Helix HSCO Cobalt End Mill
Mfr # 103541
Zoro # G007183260
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103541
- Zoro # G007183260
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 716 Number of Flutes 3 Material Cobalt Length of Cut Inch 1 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 21116 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 60 Faster feed and speed than normal HSS can be applied to even hardened steels over HHRC 35 Centre cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED RC8-30 OUTBOARD ROLLER 93220 (RC8-30OR)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX 12OZ Claw Hammer (20-1211)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, SAE, 5/16 to 1 in., 12-Piece (CP53000-12SX)
- MITUTOYO Small Hole Gage (154-107)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x5/8x2-7/16 (C30976)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- Sowa High Performance Cutting Tools End Mills