Shop All Carbide End Mills
Sowa High Performance Cutting Tools
58DiaX58 Shank 0020 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill
Mfr # 153222
Zoro # G907175884
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153222
- Zoro # G907175884
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 58 End Type Corner Radius Corner Radius Decimal Inch 002 Number of Flutes 2 Material Solid Carbide FinishCoating Bright Length of Cut Inch 114 Shank Diameter Inch 58 Overall Length Inch 312 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716001)
- GENERAL TOOLS EYE LOUPE 5.0 (MAGNIFIERS) (GN527)
- SUNEX ® 1-5/8 in. Jumbo Combination Wrench (952A)
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/4, Number of Flutes: 4 (15526)
- GWS TOOL GROUP 314458 End Mill (314458)
- OSG Carbide End Mill, 1/2in dia, 1-1/8in Cut L (20660716)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20223500)
- Sowa High Performance Cutting Tools End Mills