Shop All Carbide End Mills
Sowa High Performance Cutting Tools
58DiaX58 Shank 0020 Radius Long Length Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153428
Zoro # G007175876
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153428
- Zoro # G007175876
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 58 End Type Corner Radius Corner Radius Decimal Inch 002 Number of Flutes 2 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 214 Shank Diameter Inch 58 Overall Length Inch 5 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Click Torque Wrench 1" Drive (8447)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- MARSON Rivet Nut Tool, 325-Rnk (M34606)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- YG-1 TOOL CO V7 Mill Inox 5 Flute Regular Length Flat Carbide End Mill (EMB77024)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- Sowa High Performance Cutting Tools Carbide End Mills