Shop All Carbide End Mills
Sowa High Performance Cutting Tools
58DiaX58 Shank 0005 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill
Mfr # 153164
Zoro # G607175818
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153164
- Zoro # G607175818
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 58 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating Bright Length of Cut Inch 158 Shank Diameter Inch 58 Overall Length Inch 312 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- INTERNAL TOOL En-250-90 .250 DiaX90deg Inc. Engraving (62-1150-C)
- STANLEY STNLY LINESMAN PLIERS 8"" (84-113)
- SIMONDS Half Round File, American, 6 In. L (78318100)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-4)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-5-060X)
- MICRO 100 Carb End Mill, 4.00mm, 3FL, CC, Uncoated (GEMM-040-3)
- COBRA CARBIDE Endmill, Metric Uncoated, 3.5, Shank Dia.: 6 mm (24457)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-264X)
- Sowa High Performance Cutting Tools End Mills