Shop All Carbide End Mills
Sowa High Performance Cutting Tools
58 Dia x 58 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153284
Zoro # G907187511
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153284
- Zoro # G907187511
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
Mill Diameter Inch 58 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 214 Shank Diameter Inch 58 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 5 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- N (46784)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- FELCO C7 Cable Cutter (11C7)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20225100)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/4, Overall Length: 4" (22856)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, End Mill Style: Ball (26716)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 9/16 Cut L (33584)
- Sowa High Performance Cutting Tools Carbide End Mills