Shop All Carbide End Mills
Sowa High Performance Cutting Tools
58 Dia x 58 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153280
Zoro # G307187661
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153280
- Zoro # G307187661
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
Mill Diameter Inch 58 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 34 Shank Diameter Inch 58 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 3 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 2 FLT (SEM-187-02)
- GWS TOOL GROUP 311079 End Mill (311079)
- KODIAK CUTTING TOOLS 1 Inch Carbide Endmill 4FL Left Hand Spiral Left Hand Carbide End Mill (86279510)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARC-250-2-010)
- Sowa High Performance Cutting Tools End Mills