Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
58 Dia x 58 Shank 3Flute Stub Length Fine Pitch Roughing HSCO Cobalt End Mill
Mfr # 104306
Zoro # G207183251
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104306
- Zoro # G207183251
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 58 Number of Flutes 3 Pitch Fine Length of Cut Inch 58 Shank Diameter Inch 58 Material Cobalt FinishCoating Bright Overall Length Inch 234 Center Cutting Yes Fine Pitch Roughers This general purpose rougher is designed for high production metal removal in a wide range of work piece material Suitable for a very broad spectrum of materials having high tensile strengths Milled surfaces are of exceptional quality Centre cutting Round profile Single end with weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- MILWAUKEE TOOL Brush Assembly (22-18-0701)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x2"x4-1/2" (C30838)
- OSG End Mill, XL, Carbide, 3/16, 4 FL, SGL Sq End (484-1875)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- Sowa High Performance Cutting Tools Cobalt End Mills