Shop All Carbide End Mills
Sowa High Performance Cutting Tools
516DiaX516 Shank 0005 Radius Reg Lngth Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153050
Zoro # G007174787
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153050
- Zoro # G007174787
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 516 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 1316 Shank Diameter Inch 516 Overall Length Inch 212 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PRO-GRADE TOOLS 1/2" Drive Universal Joint SAE (14010)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-320X)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431228DLC)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (218-001003)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-5-060X)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Length of Cut: 9/32" (22193)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- Sowa High Performance Cutting Tools End Mills