Shop All Carbide End Mills
Sowa High Performance Cutting Tools
516 Dia x 516 Shank 3Flute 40Deg Helix Green Series Carbide End Mill
Mfr # 153330
Zoro # G407187639
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153330
- Zoro # G407187639
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 516 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 158 Shank Diameter Inch 516 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 4 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 5/8" 130-VT (26073)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size40HD external square 3/4 " Size of mount 14x18 mm M N·m 650 N·m (58250065)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 3/4 in. (109020-0090)
- DRILL AMERICA #0-80 13/16" OD HSS Round Adjustable Die (DWTH1316-080)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558)
- KODIAK CUTTING TOOLS 0.015 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522792)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431206DLC)
- AC DRILLS SC Endmill, 4FL, BRT, 1/4"x1/2"x2-1/2" (51510)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (20555003)
- Sowa High Performance Cutting Tools Carbide End Mills