Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
516 Dia x 38 Shank 2Flute Ball Nose Double End HSCO Cobalt End Mill
Mfr # 104180
Zoro # G307182864
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104180
- Zoro # G307182864
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 516 Number of Flutes 2 Length of Cut Inch 916 Material Cobalt Overall Length Inch 318 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Double Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Regular length 2 helical flutes, ball end Double end with straight shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16-1/2 by 1/16 Increments Unibit (VAC2)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 10-1/2" Flex, 11.3 in. L (SRH21210)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16 (C32568)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- HOLEX HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated (191590 4)
- Sowa High Performance Cutting Tools End Mills