Shop All Carbide End Mills
Sowa High Performance Cutting Tools
38DiaX38 Shank 0005 Radius Long Length Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153438
Zoro # G007181662
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153438
- Zoro # G007181662
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 38 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 118 Shank Diameter Inch 38 Overall Length Inch 3 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Drip Edge Folding Tool, 24", Steel, Fiberglass Reinforced Nylon Handle (DEFT)
- KRAFT TOOL Stainless Steel Standard Taping, 12"x3 (DW812PFSS)
- WEATHERHEAD Collet, 16923 (ET400DC-M150S)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 20mm (KTI-45620)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (218-001003)
- COBRA CARBIDE Endmill, Metric Uncoated, 14, End Mill Style: Ball (25666)
- ZORO SELECT Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 (206-001210)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SHR-500-4X)
- MASTERCUT TOOL 5x16x5x50 4FL Ball Endmill (311-018)
- Sowa High Performance Cutting Tools Carbide End Mills