Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
38 Dia x 38 Shank 3Flute Stub Length Centre Cutting TiAlN Coated Roughing HSCO Cobalt End Mill
Mfr # 104362
Zoro # G407183532
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104362
- Zoro # G407183532
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 38 Number of Flutes 3 Pitch Coarse Length of Cut Inch 38 Shank Diameter Inch 38 Material Cobalt FinishCoating TiAlN Overall Length Inch 2532 Center Cutting Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2B)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Sq End (414-125011)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (464-2500)
- Sowa High Performance Cutting Tools Cobalt End Mills