Shop All High Speed Steel End Mills
Sowa High Performance Cutting Tools
38 Dia x 38 Shank 2Flute Ball Nose Double End HSS End Mill
Mfr # 104234
Zoro # G207181530
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104234
- Zoro # G207181530
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 38 Number of Flutes 2 Length of Cut Inch 916 Material High Speed Steel Overall Length Inch 318 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Double Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Regular length 2 helical flutes, ball end Double end with straight shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Hex Bit Impact Socket Set, Metric, 6 pcs (J74252)
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- URREA Hammer, machined black head 8Oz (1308PN)
- DRILL AMERICA 1-1/4"-18 Carbon Steel Hex Die (DWTSH1-1/4-18)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill (104244)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- OSG HSS End Mill, 11/64in.dia., 1/2in.Cut L (5426100)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x3/8x1x2-11/16 (C33207)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (5315500)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- Sowa High Performance Cutting Tools High Speed Steel End Mills