Sowa High Performance Cutting Tools

364 Dia x 18 Shank 3Flute 40 Deg, Helix TiCN Coated Green Series Carbide End Mill


product price: $10.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mill Diameter Inch 364 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 18 Shank Diameter Inch 18 FinishCoating TiCN Single or Double End Single Center Cutting Yes Overall Length Inch 112 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.