Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
35mm Dia x 38 Shank 2Flute Regular Length HSCO Cobalt End Mill
Mfr # 103703
Zoro # G707182976
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103703
- Zoro # G707182976
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter mm 35 Number of Flutes 2 Material Cobalt Length of Cut Inch 716 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Single end with weldon shank Centre cutting Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick (3954131200)
- LISLE 1/4", 3/8" Drive SAE/Metric, 8 pcs (70500)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Standard Depth, Black Oxide (J7418S)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 7/16x1/2x1x4-1/8 (C32961)
- OSG End Mill, Carbide, 5/8, 2 FL, SGL Sq End, CC (402-6250)
- Sowa High Performance Cutting Tools End Mills