Shop All Carbide End Mills
Sowa High Performance Cutting Tools
34DiaX34 Shank 0005 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill
Mfr # 153166
Zoro # G207180199
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153166
- Zoro # G207180199
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 34 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating Bright Length of Cut Inch 158 Shank Diameter Inch 34 Overall Length Inch 4 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- METABO FNSH NAILR ANG 15GA 2.5"" (NT65MA4M)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Impact Sha (CMMT15831)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- KODIAK CUTTING TOOLS 0.008 2 Flute Carbide Endmill Micro Square End (5443801)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449290)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03X)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558)
- Sowa High Performance Cutting Tools End Mills