Shop All Carbide End Mills
Sowa High Performance Cutting Tools
34DiaX34 Shank 0005 Radius Long Length Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153446
Zoro # G007180856
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153446
- Zoro # G007180856
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 34 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 214 Shank Diameter Inch 34 Overall Length Inch 5 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Flat Offset Angle Drill, 3-13/64" L (ZT721-C)
- WILLIAMS Williams Univ Impact Socket Set, 3/8" D, 7pcs. SAE (36912)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Stub Length (5430469)
- HOLEX Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202760 12)
- GWS TOOL GROUP 120662 End Mill (120662)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- Sowa High Performance Cutting Tools End Mills