Shop All Carbide End Mills
Sowa High Performance Cutting Tools
34 Dia x 34 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats
Mfr # 153522
Zoro # G007187695
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153522
- Zoro # G007187695
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 34 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 214 Shank Diameter Inch 34 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 5 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- MORSE Band Saw Blade, 9 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-9' 6)
- GREENLEE Punch-Rd 1.375 Od 34, 9Mm 730X (3205AV)
- KO-KEN Socket 14mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-14)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 4 FLT (SEM-500-04)
- Sowa High Performance Cutting Tools Carbide End Mills