Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
34 Dia x 34 Shank 4Flute Long Length Fine Pitch Roughing HSCO Cobalt End Mill
Mfr # 104254
Zoro # G307183168
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104254
- Zoro # G307183168
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 34 Number of Flutes 4 Pitch Fine Length of Cut Inch 3 Shank Diameter Inch 34 Material Cobalt FinishCoating Bright Overall Length Inch 514 Center Cutting No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Battery Compartment, Plastic (837757)
- WIHA Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short (33401)
- RIDGID Pipe Threading Replacement Dies, 1"-2" High Speed Right-Hand NPT Universal, 4-Piece (47770)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- OSG End Mill, Cobalt, 1/8, 4 FL, SGL Sq End, NC (5400100)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 5/8x5/8x1-5/8x3-3/4 (C30833)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- Sowa High Performance Cutting Tools Cobalt End Mills