Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
34 Dia x 34 Shank 3Flute Stub Length Fine Pitch TiAlN Coated Roughing HSCO Cobalt End Mill
Mfr # 104328
Zoro # G807182883
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104328
- Zoro # G807182883
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 34 Number of Flutes 3 Pitch Fine Length of Cut Inch 34 Shank Diameter Inch 34 Material Cobalt FinishCoating TiAlN Overall Length Inch 278 Center Cutting Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- KIPP Star Grip, Similar To DIN 6336, D=M05, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.205)
- WIHA Screwdriver, Heavy DutySlotted, 8.0mm (53027)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (402-1875)
- OSG End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End (4909700)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- Sowa High Performance Cutting Tools Cobalt End Mills