Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
34 Dia x 34 Shank 3Flute Stub Length Fine Pitch Roughing HSCO Cobalt End Mill
Mfr # 104308
Zoro # G007182904
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104308
- Zoro # G007182904
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 34 Number of Flutes 3 Pitch Fine Length of Cut Inch 34 Shank Diameter Inch 34 Material Cobalt FinishCoating Bright Overall Length Inch 278 Center Cutting Yes Fine Pitch Roughers This general purpose rougher is designed for high production metal removal in a wide range of work piece material Suitable for a very broad spectrum of materials having high tensile strengths Milled surfaces are of exceptional quality Centre cutting Round profile Single end with weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- SENCO AIR BRAD NAILR 2-1/8""18G (1U0021N)
- DRILL AMERICA #49 Cobalt Jobber Length Drill Bit (DWDCO49)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (326024)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 332 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill (103463)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 3/8x3/8x3/4x2-1/2 (C30978)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 7/16x1/2x13/16x4-1/8 (C52161)
- OSG End Mill, Carbide, 3/8, 4 FL, dbl Sq End, CC (444-3750)
- Sowa High Performance Cutting Tools Cobalt End Mills