Shop All Carbide End Mills
Sowa High Performance Cutting Tools
34 Dia x 34 Shank 3Flute 40Deg Helix Green Series Carbide End Mill
Mfr # 153344
Zoro # G607187712
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153344
- Zoro # G607187712
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 34 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 112 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 4 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- ALLWAY 5 in. Snap-Off Utility Knife Assorted 50 pk (K13-50)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7585C)
- PROTO 1/4 in Drive Socket Set SAE 37 Pieces 3/16 in to 3/8 in , Chrome (J47137S)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/8, End Mill Material: Carbide (20157)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- Sowa High Performance Cutting Tools End Mills