Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
34 Dia x 34 Shank 2Flute Extended Shank HSCO Cobalt End Mill
Mfr # 103634
Zoro # G607183189
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103634
- Zoro # G607183189
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 34 Number of Flutes 2 Material Cobalt Length of Cut Inch 158 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 538 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 12" L 2" Cap. End Wrench (E-12)
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- RIDGID Handle (92822)
- CRAFTSMAN 3/8-in Air Ratchet (CMXPTSG1007NB)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (424-5000)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Sq End, CC (402-0312)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- Sowa High Performance Cutting Tools Cobalt End Mills