Shop All Carbide End Mills
Sowa High Performance Cutting Tools
316 Dia x 316 Shank 3Flute 40Deg Helix TiCN Coated Green Series Carbide End Mill
Mfr # 153366
Zoro # G607187576
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153366
- Zoro # G607187576
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 316 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 58 Shank Diameter Inch 316 FinishCoating TiCN Single or Double End Single Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' Utility Drywall Saw (UT6)
- CRESCENT WISS Snip Tin Strt Cut 1Pk 13In (WDF12D)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7416H)
- BLAIR Large Diameter Cutter Kit, Fractional (11091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMH-000-06)
- ADDER Endmill, 4 FL, 18, Overall Length: 100 mm (14164)
- Sowa High Performance Cutting Tools End Mills