Shop All Carbide End Mills
Sowa High Performance Cutting Tools
316 Dia x 316 Shank 2Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill
Mfr # 153122
Zoro # G007187664
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153122
- Zoro # G007187664
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 316 Number of Flutes 2 Length of Cut Inch 964 Material Solid Carbide Overall Length Inch 3 Shank Diameter Inch 316 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (31D022)
- SITEPRO AL8-26 26X Automatic Level Kit (45-D8926K-1T)
- PAN AMERICAN Bit, Insert, Phillips 440-2X, 1/4 (28-002X)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-2X)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- Sowa High Performance Cutting Tools Carbide End Mills