Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
316 Dia x 316 Shank 2Flute Long Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103460
Zoro # G807183286
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103460
- Zoro # G807183286
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 316 Number of Flutes 2 Material Cobalt Length of Cut Inch 1 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 338 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Longer flute length Suitable for finishing of precision components such as watch, camera and electronic apparatus molds Long length 2 helical flutes Double end with straight shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- HHIP 1/16 5C Brass Emergency Collet (3900-1612)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/2 (CCMG-404)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4x3/8x5/8x2-7/16 (C30826)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/8x5/8x1-3/8x5 (C33000)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- Sowa High Performance Cutting Tools End Mills