Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
2 Dia x 34 Shank 8Flute Regular Length 34 Shank HSCO Cobalt End Mill
Mfr # 103345
Zoro # G707183232
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103345
- Zoro # G707183232
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 2 Number of Flutes 8 Material Cobalt Length of Cut Inch 112 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting No Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Noncenter cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCONE DC50 Mag Drill Machine (DC50)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- HOLEX HSS-Co8 Roughing End Mill, 12 mm Dia, TiAlN Coated (192850 12)
- OSG End Mill, Square, Single, 1-1/2 in., 2F (5206200)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/16x3/8x3/4x3-1/2 (C32986)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- Sowa High Performance Cutting Tools End Mills