Sowa High Performance Cutting Tools

2 Dia x 2 Shank MultiFlute Centre Cut Heavy Duty HSCO Cobalt End Mill


product price: $592.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mill Diameter Inch 2 Number of Flutes 6 Material Cobalt Length of Cut Inch 5 Shank Diameter Inch 2 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 834 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.