Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
18 Dia x 316 Shank 2Flute Stub Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103288
Zoro # G507183210
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103288
- Zoro # G507183210
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 18 Number of Flutes 2 Material Cobalt Length of Cut Inch 316 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Tools under Miniature End Mills have 316 shank diameter without flats Designed with positive rake angle geometry and a high helix angle to ensure free cutting action Flute design provides good strength behind the cutting edge Suitable for finishing of precision components such as watch, camera and electronic apparatus molds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- MILWAUKEE TOOL 1" Drive RETAINING RING 1-3/4" - 2-1/4" & 46mm - 70mm (49-66-6746)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- OSG Jobber Drill Bit, 1/8 in., XPM (8612317)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- OSG End Mill, Cobalt, 1 1/2, 2 FL, SGL Sq End, CC (5205500)
- OSG End Mill, Carbide, 5/32, 2 FL, SGL Sq End, CC (402-1562)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 7/16x1/2x1x4-1/8 (C32961)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- Sowa High Performance Cutting Tools Cobalt End Mills