Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
18 Dia x 316 Shank 2Flute Regular Length Ball Nose Double End Miniature HSCO Cobalt End Mill
Mfr # 103492
Zoro # G607183332
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103492
- Zoro # G607183332
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 18 Number of Flutes 2 Length of Cut Inch 38 Material Cobalt Overall Length Inch 214 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Stub length 2 helical flutes, ball end Double end with straight shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Taper , 4 Flutes, UNC (C62085)
- TE-CO Stl Stby L Hand Plgr Non Lk 5/8"-11, PK2 (54363)
- MAYHEW Cold Chisel, 3/4 In. x 12 In. (10213)
- KD TOOLS Metric Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81925)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 332 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill (103463)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- NACHI 4FL AG HSCO MILL HEAVY ROUGHER (1380630)
- OSG End Mill, Carbide, 5/16, 4 FL, dbl Sq End, CC (444-3125)
- Sowa High Performance Cutting Tools End Mills