Shop All Carbide End Mills
Sowa High Performance Cutting Tools
18 Dia x 18 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill
Mfr # 153140
Zoro # G907187740
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153140
- Zoro # G907187740
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 18 Number of Flutes 4 Length of Cut Inch 332 Material Solid Carbide Overall Length Inch 3 Shank Diameter Inch 18 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 1" (HMS.1-1/8)
- TITAN STEP DRILL SET 3 PC (TL16503)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Alu-Power (25579)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4 (20421)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- Sowa High Performance Cutting Tools End Mills