Shop All Carbide End Mills
Sowa High Performance Cutting Tools
1764 Dia x 516 Shank 3Flute 40 Deg, Helix TiCN Coated Green Series Carbide End Mill
Mfr # 153376
Zoro # G007187558
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153376
- Zoro # G007187558
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 1764 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 34 Shank Diameter Inch 516 FinishCoating TiCN Single or Double End Single Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #47 Solid Carbide Drill Bit (DMOD47)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-08-09)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (534221)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- GWS TOOL GROUP 121465 End Mill (121465)
- Sowa High Performance Cutting Tools Carbide End Mills