Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
1532 Dia x 38 Shank 2Flute Regular Length Weldon Flat HSCO Cobalt End Mill
Mfr # 103072
Zoro # G007182843
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103072
- Zoro # G007182843
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 1532 Number of Flutes 2 Material Cobalt Length of Cut Inch 1316 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8" Drive Insulated Ratchet 3/8X250 Chrome (12857)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793064)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J10018T)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 332 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill (103463)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x3x5 (C32708)
- OSG End Mill, Carbide, TiAlN, 1/4, 2 FL, Sq End (402-250011)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" (C42076)
- OSG End Mill, Carbide, 1/8, 4 FL, dbl Sq End, CC (444-1250)
- Sowa High Performance Cutting Tools Cobalt End Mills