Shop All Carbide End Mills
Sowa High Performance Cutting Tools
14 Dia x 14 Shank 2Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill
Mfr # 153124
Zoro # G607187613
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153124
- Zoro # G607187613
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 14 Number of Flutes 2 Length of Cut Inch 316 Material Solid Carbide Overall Length Inch 4 Shank Diameter Inch 14 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Starlock Carbide Oscillating Blades, PK3 (DOS125CF3)
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN (55531-TiN)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (AMRM-015-2)
- MICRO 100 Carbide End Mill, 0.4 mm, Cut 1.2 mm, 2 FLT (RMEM-004-2)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Extend Length Long Reach Carbide End Mill (EMB20160)
- Sowa High Performance Cutting Tools End Mills