Shop All High Speed Steel End Mills
Sowa High Performance Cutting Tools
1316 Dia x 58 Shank 2Flute Regular Length Weldon Flat HSS End Mill
Mfr # 104484
Zoro # G007178693
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104484
- Zoro # G007178693
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 1316 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 112 Shank Diameter Inch 58 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 358 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" Slip Joint Pliers (640394)
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting (26 21 200 SBA)
- ELESA Brass boss, threaded hole, ERX.95 B-1/2-13-C4 (ERX-B (inch sizes))
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill (104244)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Milling Dia.: 1/8" (BRCF210)
- OSG HSS End Mill, 28.0mm2in.Cut L (5815300)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 3/8" (DWCT204)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- OSG HSS End Mill, 16.0mm1-5/16in.Cut L (5802100)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- Sowa High Performance Cutting Tools High Speed Steel End Mills