Shop All Carbide End Mills
Sowa High Performance Cutting Tools
12DiaX12 Shank 0020 Radius 2Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153412
Zoro # G007187534
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153412
- Zoro # G007187534
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 12 End Type Corner Radius Corner Radius Decimal Inch 002 Number of Flutes 2 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 1 Shank Diameter Inch 12 Overall Length Inch 3 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Large Fuse Puller, 11 3/4 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-003)
- HOUGEN 3 in. pilot for 12,000-Series Annular Cutters (24131)
- HUBBELL Tool Retractor (TQV1230)
- AMPCO SAFETY TOOLS Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (M-39)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- GWS TOOL GROUP 310186 End Mill (310186)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593TN)
- HARVEY TOOL 0.0200 in. .5 mm Cutter dia. x 0.0300 in. Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m (962720)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/8 (20805)
- Sowa High Performance Cutting Tools Carbide End Mills