Shop All Carbide End Mills
Sowa High Performance Cutting Tools
12DiaX12 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153056
Zoro # G007187305
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153056
- Zoro # G007187305
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 12 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 114 Shank Diameter Inch 12 Overall Length Inch 3 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver Kit (5.0Ah) (XSF05T)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5201, 48-00-5201)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill, PowerA (310-210-1)
- OSG Carbide End Mill, 404, 7.0mm D, 19mm Cut L (404-2756)
- HOLEX Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202760 3)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 1/32 (27005)
- Sowa High Performance Cutting Tools End Mills