Shop All Carbide End Mills
Sowa High Performance Cutting Tools
12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats
Mfr # 153514
Zoro # G007187657
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153514
- Zoro # G007187657
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 12 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 2 Shank Diameter Inch 12 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 4 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (89023)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (430035)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- YG-1 TOOL CO V7 Mill Inox 5 Flute Regular Length Flat Carbide End Mill (EMB77024)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455890)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2)
- Sowa High Performance Cutting Tools Carbide End Mills