Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
12 Dia x 12 Shank 4Flute Regular Length Combination Shank Roughing HSCO Cobalt End Mill
Mfr # 103953
Zoro # G907183315
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103953
- Zoro # G907183315
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 12 Number of Flutes 4 Pitch Coarse Length of Cut Inch 114 Shank Diameter Inch 12 Material Cobalt FinishCoating Bright Overall Length Inch 314 Center Cutting No Multiple Flute This general purpose rougher is designed for high production metal removal in a wide range of work piece material It is recommended for cutting steel grades and many nonferrous materials The end tooth of this tool has a centre hole design for many accurate resharpenings Coarse pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/4"x 9/16"x3/8" (719S)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/64 (C23833)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- OSG End Mill, Cobalt, 1/8, 2 FL, dbl Sq End, CC (5220100)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16 (C32568)
- OSG End Mill, Carbide, 1/4, 4 FL, dbl Sq End, CC (444-2500)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- Sowa High Performance Cutting Tools End Mills