Shop All Carbide End Mills
Sowa High Performance Cutting Tools
12 Dia x 12 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill
Mfr # 153148
Zoro # G007187541
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153148
- Zoro # G007187541
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 12 Number of Flutes 4 Length of Cut Inch 38 Material Solid Carbide Overall Length Inch 6 Shank Diameter Inch 12 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 24 2 pc (80220)
- KRAFT TOOL CF311 6x2-3/4 Bronze Edger with 1/4 in. Radius and Wood Handle, 6PK (CF311-6)
- KERSHAW Folding Knife, Tactical Style, 3.5" (1303BW)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (400-5000)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 3/8 (27072)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 3 FLT (SEM-031-03)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03)
- Sowa High Performance Cutting Tools Carbide End Mills