Shop All Carbide End Mills
Sowa High Performance Cutting Tools
12 Dia x 12 Shank 2Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill
Mfr # 153128
Zoro # G007187718
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153128
- Zoro # G007187718
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 12 Number of Flutes 2 Length of Cut Inch 38 Material Solid Carbide Overall Length Inch 6 Shank Diameter Inch 12 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Foot Plate for ToolPro stilts (TPS9)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- VIM PRODUCTS Brake Bleeder Wrench Set, BB500 (VIMBB500)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9112)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 10, Length of Cut: 30 mm (24842)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16 (22528)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, Length of Cut: 0.150" (26241)
- GS TOOLING 1/2" Diameter x 1/2" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101099)
- Sowa High Performance Cutting Tools Carbide End Mills