Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
118 Dia x 1 Shank MultiFlute Regular Length Weldon Shank TiAlN Coated HSCO Cobalt End Mill
Mfr # 104561
Zoro # G207183268
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104561
- Zoro # G207183268
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 118 Number of Flutes 4 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 1 FinishCoating TiAlN Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 2 23/32 in L (J4990-7M)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (11104)
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide (TCMT16T304-FM4 WMP20S)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- OSG End Mill, Cobalt, 5/8, 4 FL, SGL Sq End, NC (5401300)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- Sowa High Performance Cutting Tools End Mills