Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
1164 Dia x 316 Shank 4Flute Regular Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103477
Zoro # G007183185
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103477
- Zoro # G007183185
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 1164 Number of Flutes 4 Material Cobalt Length of Cut Inch 12 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 214 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (16610)
- DRILL AMERICA 7.30mm HSS Jobber Length Drill Bit (DWDMM7.30)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 6 Points (M-612)
- MAKITA Starlock Oscillating Multi-Tool 5 Pc. Ac (B-67197)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 332 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill (103463)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x5/8x2-7/16 (C42689)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 1-1/2x1-1/4x2x4-1/2 (C42727)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x2"x4-1/2" (C30838)
- Sowa High Performance Cutting Tools End Mills