Shop All Carbide End Mills
Sowa High Performance Cutting Tools
1164 Dia x 316 Shank 3Flute 40 Deg, Helix Green Series Carbide End Mill
Mfr # 153314
Zoro # G007187572
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153314
- Zoro # G007187572
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 1164 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 916 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points (10E291)
- PROTO 1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (J7428M)
- REMCO Mixing Paddle, w/o Holes, Blue, 6 x 13 In (67773)
- CRAFTSMAN 1/4" Drive Sockets, 3-pc Universal Joint Impact Set, 3 pcs (CMMT57569)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.045, 2 FLT (SME-030-2)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-005X)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- Sowa High Performance Cutting Tools Carbide End Mills